Skip Content
WR COMB 12MM 12 PT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WR COMB 12MM 12 PT BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1212MBASD
  • Mfr. Model # 1212MBASD
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 0.8 lbs

Product Details

Protoblack(TM) metric combination wrench, 12 pt, 12 mm opening size.

Technical Specs

  • Finish Black Oxide
  • Material Alloy Steel
  • Item Combination Wrench
  • Size 12 mm
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 7-45/64"
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Degrees
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List