Skip Content
WR COMB 11MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 11MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1211MASD
  • Mfr. Model # 1211MASD
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 0.137 lbs

Product Details

12 point metric combination wrench, 11 mm. Satin chrome. 15 degree offset. With ASD anti-slip design to prevent slippage and damage to fasteners.

Technical Specs

  • Material Alloy Steel
  • Finish Satin
  • SAE or Metric Metric
  • Size 11mm
  • Item Combination Wrench
  • Overall Length 6-29/32"
  • Number of Points 12
  • Offset 15 Degrees
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME B107.100
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List