Skip Content
WR COMB 11/32 FP 12-SPLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR COMB 11/32 FP 12-SPLN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1211SPL
  • Mfr. Model # 1211SPL
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Combination spline wrench, 12 pt, 11/32 inch.

Technical Specs

  • Finish Full Polish
  • Item Combination Wrench
  • Overall Length 5-21/32"
  • Size 11/32"
  • SAE or Metric SAE
  • Material Alloy Steel
  • Number of Points 12
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Anti-Slip Design Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list