Skip Content
WR COMB 11/32 BLACK 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 11/32 BLACK 12PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1211BA
  • Mfr. Model # 1211BA
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Combination Wrench
  • Size 11/32"
  • Finish Black Oxide
  • Overall Length 5-5/8"
  • SAE or Metric SAE
  • Head Angle 15 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Points 12
  • Standards ASME B107.100
  • Anti-Slip Design Yes
  • Material Alloy Steel
  • Offset 15 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list