Skip Content
WR COMB 1 FP 12-SPLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 1 FP 12-SPLN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1232SPL
  • Mfr. Model # 1232SPL
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Product Details

Combination spline wrench, 12 pt, 15/16 inch.

Technical Specs

  • Item Combination Wrench
  • Size 1"
  • Finish Full Polish
  • SAE or Metric SAE
  • Overall Length 14-1/16"
  • Material Alloy Steel
  • Number of Points 12
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Anti-Slip Design Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List