Skip Content
WR COMB 1-7/16 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 1-7/16 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1246
  • Mfr. Model # 1246
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 2.7 lbs

Product Details

12 point SAE combination wrench, 1-7/16 inches. Satin chrome. 15 degree offset.

Technical Specs

  • Material Alloy Steel
  • Item Combination Wrench
  • SAE or Metric SAE
  • Finish Satin
  • Overall Length 19-3/8"
  • Number of Points 12
  • Size 1-7/16"
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME B107.100
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List