Skip Content
WR COMB 1/4 FP 12-SPLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR COMB 1/4 FP 12-SPLN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1208SPL
  • Mfr. Model # 1208SPL
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Combination spline wrench, 12 pt, 1/4 inch.

Technical Specs

  • Finish Full Polish
  • Item Combination Wrench
  • Material Alloy Steel
  • Size 1/4"
  • SAE or Metric SAE
  • Overall Length 4-29/32"
  • Offset 15 Degrees
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Points 12
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list