Skip Content
WR COMB 1/2 FP 12-SPLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 1/2 FP 12-SPLN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1216SPL
  • Mfr. Model # 1216SPL
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Combination spline wrench, 12 pt, 1/2 inch.

Technical Specs

  • Size 1/2"
  • Finish Full Polish
  • SAE or Metric SAE
  • Item Combination Wrench
  • Overall Length 7-29/32"
  • Material Alloy Steel
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes
  • Offset 15 Degrees
  • Head Angle 15 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list