Skip Content
WR COMB 1/2 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 1/2 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1216HASD
  • Mfr. Model # 1216HASD
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 66
  • Shipping Weight 0.2 lbs

Product Details

6 point SAE combination wrench, 1/2 inch. Satin chrome. 15 degree offset. With ASD anti-slip design to prevent slippage and damage to fasteners.

Technical Specs

  • Finish Satin
  • Item Combination Wrench
  • Material Alloy Steel
  • Size 1/2"
  • SAE or Metric SAE
  • Overall Length 8"
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Number of Points 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME B107.100
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list