Skip Content
WR COMB 1-11/16 12 PT BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 1-11/16 12 PT BLA

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1254B
  • Mfr. Model # 1254B
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 4.5 lbs

Product Details

Protoblack(TM) SAE combination wrench, 12 pt, 1-11/16 inches opening size.

Technical Specs

  • Finish Black Oxide
  • Item Combination Wrench
  • Material Alloy Steel
  • SAE or Metric SAE
  • Size 1-11/16"
  • Number of Points 12
  • Overall Length 23"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Degrees
  • Head Angle 15 Degrees
  • Standards ASME B107.100
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list