Skip Content
WR CMB REV RAT SPL 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR CMB REV RAT SPL 6MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM06A
  • Mfr. Model # SCVM06A
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Full Polish
  • Item Ratcheting Wrench
  • SAE or Metric Metric
  • Overall Length 4-59/64"
  • Number of Geared Teeth 72
  • Reversing Yes
  • Flexible Head No
  • Offset 15 Degrees
  • Min. Arc Swing 5
  • Standards ASME
  • Head Size 6mm
  • Wrench Style Combination, Antislip
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List