Skip Content
WR CMB REV RAT SPL 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR CMB REV RAT SPL 17MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM17A
  • Mfr. Model # SCVM17A
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Finish Full Polish
  • SAE or Metric Metric
  • Item Ratcheting Wrench
  • Overall Length 10-17/64"
  • Reversing Yes
  • Number of Geared Teeth 72
  • Min. Arc Swing 5
  • Offset 15 Degrees
  • Flexible Head No
  • Standards ASME
  • Number of Points 12
  • Wrench Style Combination, Antislip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Alloy Steel
  • Head Size 17mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list