Skip Content
WR CMB REV RAT SPL 16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR CMB REV RAT SPL 16MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM16A
  • Mfr. Model # SCVM16A
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Ratcheting Wrench
  • Finish Full Polish
  • Overall Length 9-33/64"
  • Reversing Yes
  • Number of Geared Teeth 72
  • SAE or Metric Metric
  • Flexible Head No
  • Min. Arc Swing 5
  • Offset 15 Degrees
  • Standards ASME
  • Number of Points 12
  • Head Size 16mm
  • Wrench Style Combination, Antislip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List