Skip Content
WR CMB REV RAT SPL 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR CMB REV RAT SPL 13MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM13A
  • Mfr. Model # SCVM13A
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Finish Full Polish
  • SAE or Metric Metric
  • Item Ratcheting Wrench
  • Reversing Yes
  • Overall Length 7-29/32"
  • Number of Geared Teeth 72
  • Offset 15 Degrees
  • Flexible Head No
  • Min. Arc Swing 5
  • Standards ASME
  • Number of Points 12
  • Head Size 13mm
  • Wrench Style Combination, Antislip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list