Skip Content
WR CMB REV RAT SPL 11MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR CMB REV RAT SPL 11MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM11A
  • Mfr. Model # SCVM11A
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • SAE or Metric Metric
  • Overall Length 6-29/32"
  • Finish Full Polish
  • Item Ratcheting Wrench
  • Reversing Yes
  • Number of Geared Teeth 72
  • Min. Arc Swing 5
  • Flexible Head No
  • Offset 15 Degrees
  • Number of Points 12
  • Standards ASME
  • Wrench Style Combination, Antislip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Alloy Steel
  • Head Size 11mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list