Skip Content
WR CHECK NUT 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR CHECK NUT 7/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTKE14
  • Mfr. Model # KE14
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Black Oxide
  • Head Width 1"
  • Head Angle 15 Degrees
  • Item Check Nut Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list