Skip Content
WR BOX SPLINE 13/16-15/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR BOX SPLINE 13/16-15/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1142SPL
  • Mfr. Model # 1142SPL
  • UNSPSC # 27111705
  • CATALOGUE PAGE # 69
  • Shipping Weight 1.12 lbs

Product Details

Double box end spline wrench, 13/16 inch x 15/16 inch.

Technical Specs

  • Material Steel
  • Item Spline Box End Wrench
  • Finish Chrome Plated
  • SAE or Metric SAE
  • Overall Length 12-3/4"
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Spline
  • Number of Points 12
  • Standards ASME B107.7, Meets Aerospace Standard AS954 Military Spec MS-83717 And MILW-8982D
  • Head Size 13/16" x 15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list