Skip Content
WR BOX SPLINE 11/16-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR BOX SPLINE 11/16-3/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1135SPL
  • Mfr. Model # 1135SPL
  • UNSPSC # 27111705
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.57 lbs

Product Details

Double box end spline wrench, 11/16 inch x 3/4 inch.

Technical Specs

  • Overall Length 11"
  • Item Spline Box End Wrench
  • Material Steel
  • SAE or Metric SAE
  • Finish Chrome Plated
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Spline
  • Standards ASME B107.7, Meets Aerospace Standard AS954 Military Spec MS-83717 And MILW-8982D
  • Head Size 11/16" x 3/4"
  • Number of Points 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list