Skip Content
WR BOX SPLINE 1/4-5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR BOX SPLINE 1/4-5/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1118SPL
  • Mfr. Model # 1118SPL
  • UNSPSC # 27111705
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.1 lbs

Product Details

Double box end spline wrench, 1/4 inch x 5/16 inch.

Technical Specs

  • Features Straight
  • Item Spline Box End Wrench
  • Finish Chrome Plated
  • Material Steel
  • SAE or Metric SAE
  • Number of Points 12
  • Overall Length 7-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Degrees
  • Head Size 1/4" x 5/16"
  • Standards ASME B107.7, Meets Aerospace Standard AS954 Military Spec MS-83717 And MILW-8982D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list