Skip Content
WR BOX 9/16 X 5/8 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR BOX 9/16 X 5/8 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1172
  • Mfr. Model # 1172
  • UNSPSC # 27111705
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.35 lbs

Product Details

SAE box end wrench, 12 pt, 5/16 inch x 3/8 inch.

Technical Specs

  • Features Full Polish Finish Provides Corrosion Resistance and Easy to Clean Surfaces, 12 Point Box End Allows for Fine Indexing, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners
  • Finish Full Polish
  • SAE or Metric SAE
  • Item Box End Wrench
  • Overall Length 9-7/16"
  • Material Steel
  • Offset 15 deg.
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME B107.100
  • Head Size 25/64

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List