Skip Content
WR BOX 7/16 X 1/2 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR BOX 7/16 X 1/2 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1171
  • Mfr. Model # 1171
  • UNSPSC # 27111705
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.18 lbs

Product Details

SAE box end wrench, 12 pt, 5/16 inch x 3/8 inch.

Technical Specs

  • Finish Full Polish
  • Item Box End Wrench
  • Material Steel
  • Overall Length 8-1/16"
  • SAE or Metric SAE
  • Number of Points 12
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Size 7/16" x 1/2"
  • Standards ANSI Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list