WR BOX 3/4 X 7/8 12 PT DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR BOX 3/4 X 7/8 12 PT DE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT8184
  • Mfr. Model # 8184
  • UNSPSC # 27111705
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.75 lbs

Product Details

12 point SAE deep box offset wrenches. Size 3/4 inch x 7/8 inch. Length, 12-3/4 inches.

Technical Specs

  • Features Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip, 12 Point Box End Allows for Fine Indexing, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners
  • Finish Satin
  • Item Deep Offset Double Box Wrench
  • SAE or Metric SAE
  • Overall Length 12-3/4"
  • Offset 60 deg.
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ANSI B107.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list