Skip Content
WR BOX 15/16 X 1 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR BOX 15/16 X 1 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1175
  • Mfr. Model # 1175
  • UNSPSC # 27111705
  • CATALOGUE PAGE # 69
  • Shipping Weight 1.0 lbs

Product Details

SAE box end wrench, 12 pt, 15/16 inch x 1 inch.

Technical Specs

  • Finish Full Polish
  • Number of Points 12
  • SAE or Metric SAE
  • Material Steel
  • Item Box End Wrench
  • Overall Length 15-1/2"
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Size 15/16" x 1"
  • Standards ANSI Standards

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List