Skip Content
WR BOX 12 X 14MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR BOX 12 X 14MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1058M
  • Mfr. Model # 1058M
  • UNSPSC # 27111705
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.28 lbs

Product Details

Metric box end wrench, 12 pt, 12 mm x 14 mm.

Technical Specs

  • Item Box End Wrench
  • Finish Full Polish
  • Features Straight
  • Material Steel
  • SAE or Metric Metric
  • Overall Length 230.0mm
  • Number of Points 12
  • Offset 7-1/2 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ANSI Standards
  • Head Size 12 x 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list