Skip Content
WR BOX 11/16 X 3/4 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR BOX 11/16 X 3/4 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1173
  • Mfr. Model # 1173
  • UNSPSC # 27111705
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.47 lbs

Product Details

SAE box end wrench, 12 pt, 5/16 inch x 3/8 inch.

Technical Specs

  • Finish Full Polish
  • Item Box End Wrench
  • Material Steel
  • SAE or Metric SAE
  • Overall Length 11-1/4"
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Degrees
  • Standards ANSI Standards
  • Head Size 11/16" x 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List