Skip Content
WR BOX 1/2 X 9/16 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR BOX 1/2 X 9/16 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1126L
  • Mfr. Model # 1126L
  • UNSPSC # 27111705
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.23 lbs

Product Details

SAE box end wrench, 12 pt, 1/2 inch x 9/16 inch.

Technical Specs

  • Finish Full Polish
  • Features Full Polish Finish Provides Corrosion Resistance and Easy to Clean Surfaces, 12 Point Box End Allows for Fine Indexing, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners
  • Material Steel
  • Item Box End Wrench
  • SAE or Metric SAE
  • Overall Length 8-7/16"
  • Number of Points 12
  • Offset 15 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME B107.100
  • Head Size 43/64

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list