Skip Content
WR BOX 1/2 X 9/16 12 PT D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR BOX 1/2 X 9/16 12 PT D

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT8181
  • Mfr. Model # 8181
  • UNSPSC # 27111705
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.3 lbs

Product Details

12 point SAE deep box offset wrenches. Size 1/2 inch x 9/16 inch. Length, 9 inches.

Technical Specs

  • Item Deep Offset Double Box Wrench
  • Material Steel
  • SAE or Metric SAE
  • Features Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip, 12 Point Box End Allows for Fine Indexing, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners
  • Overall Length 9"
  • Number of Points 12
  • Finish Satin
  • Offset 60 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards Federal Specs.: GGG-W-636E, ANSI Spec.: B107.6
  • Head Size 45/64

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list