Skip Content
WR BOX 1 1/16 X 1 1/8 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR BOX 1 1/16 X 1 1/8 12

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1176
  • Mfr. Model # 1176
  • UNSPSC # 27111705
  • CATALOGUE PAGE # 69
  • Shipping Weight 1.21 lbs

Product Details

SAE box end wrench, 12 pt, 1-1/16 inch x 1-1/8 inch.

Technical Specs

  • Material Steel
  • Item Box End Wrench
  • Finish Full Polish
  • SAE or Metric SAE
  • Overall Length 17-1/4"
  • Number of Points 12
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ANSI Standards
  • Head Size 1-1/16" x 1-1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List