WP ADVNCED HV FLEECE CL2LV2 YEL 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WP ADVNCED HV FLEECE CL2LV2 YEL 4XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP63024XL10
  • Mfr. Model # P63024XL10
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.0 lbs

Technical Specs

  • Length 29-1/4"
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Colour Fluorescent Orange
  • Item Short Sleeve T-Shirt
  • Size 4X-Large
  • Fabric Weight 3.67 oz.
  • Closure Type Zipper
  • Fits Chest Size 46"
  • Number of Outside Pockets 4
  • Sleeve Length 10-1/4"
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list