Skip Content
WP ADVNCED HV FLEECE CL2LV2 YEL 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WP ADVNCED HV FLEECE CL2LV2 YEL 3XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP63023XL10
  • Mfr. Model # P63023XL10
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Short Sleeve T-Shirt
  • Length 30"
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Size 3X-Large
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Sleeve Length 10-3/8"
  • Closure Type Zipper
  • Fabric Weight 3.67 oz.
  • Gender Men's
  • Fits Chest Size 44" - 46"
  • Number of Outside Pockets 4
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list