Skip Content
WP ADVNCED HV FLEECE CL2LV2 YEL 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WP ADVNCED HV FLEECE CL2LV2 YEL 2XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP63022XL10
  • Mfr. Model # P63022XL10
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Length 30-3/4"
  • Item Short Sleeve T-Shirt
  • Size 2X-Large
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Closure Type Zipper
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Fabric Weight 3.67 oz.
  • Sleeve Length 10-1/2"
  • Fits Chest Size 42" - 44"
  • Number of Outside Pockets 4
  • Gender Men's
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list