Skip Content
WP ADVANCED HV FLEECE CL2LV2 YEL S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WP ADVANCED HV FLEECE CL2LV2 YEL S

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6302S10
  • Mfr. Model # P6302S10
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Short Sleeve T-Shirt
  • Length 33"
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010, Class 3, Level 2, NFPA 2112, NFPA 70E, ASTM F1506, CAN/CGSB-155.20
  • Size Small
  • Closure Type Zipper
  • Fabric Weight 3.67 oz.
  • Gender Men's
  • Fits Chest Size 34" - 36"
  • Number of Outside Pockets 4
  • Sleeve Length 11-1/4"
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list