Skip Content
WP ADVANCED HV FLEECE CL2LV2 YEL M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WP ADVANCED HV FLEECE CL2LV2 YEL M

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6302M10
  • Mfr. Model # P6302M10
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Short Sleeve T-Shirt
  • Length 32-1/4"
  • Material 100% Polyester Micro-Mesh with Wicking Treatment
  • Size Medium
  • Closure Type Zipper
  • Standards CSA-Z96-15 Class 2 Level 2, ANSI107-2010 Class 2 Level 2
  • Fabric Weight 3.67 oz.
  • Fits Chest Size 36" to 38"
  • Sleeve Length 11"
  • Gender Men's
  • Number of Outside Pockets 4
  • ANSI Class ANSI107-2010 Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list