Skip Content
WOVEN WIDE XTRA HD POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOVEN WIDE XTRA HD POLYESTER

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST10437
  • Mfr. Model # 10437
  • UNSPSC # 24141520
  • CATALOGUE PAGE # 2102
  • Shipping Weight 40.41 lbs

Product Details

Polyester strapping is user friendly and lighter weight than steel strapping. Superior tensile weight than steel strapping. Superior tensile strength, shock absorption, and elongation capacity.

Technical Specs

  • Tensioner No. Uses CST10310-1. * Not Included
  • Application Wide Xtra Heavy Duty
  • For Use With Mfr. No. 4DXC6, CET 40, CBT 50, CBT 30 Tensioners, CWD-80, CWD-74, CWD-50 Dispensers, CB32 Buckles
  • Item Woven
  • Material Polyester
  • For Strapping Width 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list