WOVEN HD POYESTER STRP STEEL BKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOVEN HD POYESTER STRP STEEL BKL

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST11229
  • Mfr. Model # 11229
  • UNSPSC # 31162406
  • CATALOGUE PAGE # 2102
  • Shipping Weight 8.9 lbs

Product Details

Porta box polyester strapping kit. Replace steel strapping in application where steel is too heavy, costly or dangerous. Each kit comes with a self-dispensing carton and 100 buckles.

Technical Specs

  • Application Xtra Heavy Duty
  • Colour Natural
  • Includes (100) Buckles
  • Item Composite Strapping Kt C/w Wire Bkls
  • Length 820 ft.
  • Coil Width 7"
  • Material Polyester
  • Break Strength 1,276 lbs.
  • Core Dia. 3"
  • Thickness 0.0299"
  • Strap Width 5/8"
  • Standards ASTM D3950 12a

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list