WOVEN EXTRA WIDE HD POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WOVEN EXTRA WIDE HD POLYESTER

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST10445
  • Mfr. Model # 10445
  • UNSPSC # 24141520
  • CATALOGUE PAGE # 2102
  • Shipping Weight 23.0 lbs

Product Details

Polyester strapping is user friendly and lighter weight than steel strapping. Superior tensile weight than steel strapping. Superior tensile strength, shock absorption, and elongation capacity.

Technical Specs

  • Tensioner No. Uses CST10310-1. * Not Included
  • Application Agriculture, Automotive, Hardware, Lumber, Mining, Packaging, Pulp and Paper, Transport
  • Item Woven
  • For Use With Mfr. No.4DXC7, CET 40, CWD 80
  • For Strapping Width 1-1/2"
  • Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list