Skip Content
WORKTABLE W60 D30 H34 1/2IN C FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKTABLE W60 D30 H34 1/2IN C FRAME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UEL4
  • Mfr. Model # 4UEL4
  • UNSPSC # 42251805
  • CATALOGUE PAGE # 2025
  • Shipping Weight 1.0 lbs

Product Details

Modular work surface system is constructed of 16 gauge, 304 brushed stainless steel with a chrome base.

Technical Specs

  • Colour Gray
  • Depth 30"
  • Height 34-1/2"
  • Includes (4) 33" Posts and (2) Chrome C-Frame Bases
  • Item Work Table, 2 C Frame Bases
  • Width 60"
  • Gauge 16 ga.
  • Top Thickness 1-1/2"
  • Load Capacity 600 lb.
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Unassembled
  • Workbench/Table Surface Material Stainless Steel
  • Workbench/Table Frame Material Stainless Steel
  • Work Table Item Fixed Height Work Table

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list