Skip Content
WORKTABLE,W 48,D 30,W/2 OVERHEAD SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKTABLE,W 48,D 30,W/2 OVERHEAD SH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UEN2
  • Mfr. Model # 4UEN2
  • UNSPSC # 56111902
  • CATALOGUE PAGE # 2025
  • Shipping Weight 77.0 lbs

Technical Specs

  • Depth 30"
  • Colour Gray
  • Height 63"
  • Includes (2) 33" Front Posts, (2) 63" Rear Posts, (2) Chrome C-Frame Bases and (2) Overhead Shelves
  • Item Worktable With Cantilever Overhead System
  • Width 48"
  • Gauge 16 ga.
  • Load Capacity 600 lbs.
  • Workbench/Workstation Item Workstation
  • Workbench/Table Leg Type Straight
  • Workbench/Table Surface Material Stainless Steel
  • Workbench/Table Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list