Skip Content
WORKTABLE,W 48,D 30,H 34 1/2 IN,C F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKTABLE,W 48,D 30,H 34 1/2 IN,C F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UEL3
  • Mfr. Model # 4UEL3
  • UNSPSC # 56111902
  • CATALOGUE PAGE # 2025
  • Shipping Weight 57.0 lbs

Technical Specs

  • Height 34-1/2"
  • Colour Gray
  • Includes (4) 33" Posts and (2) Chrome C-Frame Bases
  • Depth 30"
  • Item Worktable
  • Width 48"
  • Gauge 16 ga.
  • Load Capacity 600 lb.
  • Workbench/Table Assembly Unassembled
  • Top Thickness 1-1/2"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Frame Material Stainless Steel
  • Workbench/Table Surface Material Stainless Steel
  • Work Table Item Fixed Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list