Skip Content
WORKTABLE SS30X48X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKTABLE SS30X48X1.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KRE1
  • Mfr. Model # 2KRE1
  • UNSPSC # 56111902
  • CATALOGUE PAGE # 2025
  • Shipping Weight 87.0 lbs

Technical Specs

  • Height 34-1/2" - 35-1/2"
  • Depth 30"
  • Includes Flat Top and Galvanized Tubular Base
  • Width 48"
  • Gauge 16 ga.
  • Colour Gray
  • Item Work Table
  • Load Capacity 600 lb.
  • Top Thickness 1-1/2"
  • Workbench/Table Assembly Unassembled
  • Workbench/Table Leg Type Straight
  • Work Table Item Fixed Height Work Table
  • Workbench/Table Surface Material Stainless Steel
  • Workbench/Table Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list