Skip Content
WORKTABLE DRAWER,W 22-1/16,D 21-7/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKTABLE DRAWER,W 22-1/16,D 21-7/1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UEN6
  • Mfr. Model # 4UEN6
  • UNSPSC # 56111902
  • CATALOGUE PAGE # 2025
  • Shipping Weight 14.45 lbs

Technical Specs

  • Colour Gray
  • Height (In.) 5-1/16
  • Includes Polymer Slides
  • Item Worktable Drawer
  • Load Rating (Lb.) 40
  • Material Stainless Steel
  • Width (In.) 22-1/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list