Skip Content
WORKSUIT POLAR NAVY SIZE 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WORKSUIT POLAR NAVY SIZE 50

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLHF386-50NY
  • Mfr. Model # F386-50NY
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Navy polar work suit, outer layer, size 50. Two-way front zipper. Snap adjustments at wrists and legs. Zipper closure in lower legs with stormflap. 1-1/2 in. yellow/silver/yellow reflective striping. CSA pattern. Detachable hood. Multi pockets.

Technical Specs

  • Size 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list