WORKSTATION SPILLPAL INLINE 4-DR YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKSTATION SPILLPAL INLINE 4-DR YW

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5765YE
  • Mfr. Model # 5765YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2699
  • Shipping Weight 7.0 lbs

Product Details

In-Line SpillPal(TM) flexible workstation, 1 drum, 151 liter, 24 inch length, 96 inch width, 4 inch height, PVC material, colour yellow.

Technical Specs

  • Colour Yellow
  • Item 4 Drum In-Line Spillpal(TM)
  • Container Type Flexible Pallet
  • Includes N/A
  • Standards EPA, SPCC, NPDES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list