Skip Content
WORKSTATION 6611 DRAWERS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKSTATION 6611 DRAWERS RED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT456646-11RD
  • Mfr. Model # 456646-11RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 716.0 lbs

Technical Specs

  • Colour Red
  • Depth 27"
  • Finish High Gloss
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Includes Drawer Liners
  • Item Rolling Workstation
  • Height 46"
  • Material Steel
  • Width 66"
  • Configuration (1) 59 x 24-3/4 x 6, Left Bank: (2) 37-3/8 x 24-3/4 x 3, (2) 37-3/8 x 24-3/4 x 4, (1) 37-3/8 x 24-3/4 x 6, Right Bank: (2) 18-2/3 x 24-3/4 x 1-3/4, (2) 18-2/3 x 24-3/4 x 3, (1) 18-2/3 x 24-3/4 x 11
  • Load Rating 700 lb.
  • Number of Drawers 11
  • Caster Type Polyurethane
  • Locking System Tubular Key High Security Lock
  • Handles Side Folding
  • Drawer Slides Ball Bearing
  • Storage Capacity 81,972 cu. in.
  • Drawer Capacity 200 lb.
  • Caster Size 6 x 2"
  • Features Recessed Aluminum Extruded Drawer Pulls, Heavy Duty Easy Grip Handle, 700 lb. Caster
  • Number of Shelves 2
  • Series Series 450, Heavy Duty
  • Work Surface Material Vinyl
  • Caster Wheel Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list