WORKSTATION 66 12 DRAWERS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKSTATION 66 12 DRAWERS RED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT456646-12RD
  • Mfr. Model # 456646-12RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 750.0 lbs

Technical Specs

  • For Use With Mfr. No. J451934-6RD-SC, J453427-6RD, J455027-12RD or J456627-10RD
  • Finish High Gloss
  • Colour Red
  • Depth 27"
  • Height 46"
  • Includes Drawer Liners
  • Gauge Drawers 18/Sides 16/Bottom 14
  • Item Rolling Work Station Tool Box
  • Number of Shelves 1
  • Material Steel
  • Width 66"
  • Configuration 59W Center Bank: (1) 24-3/4D x 6H, 37-3/8W Left Bank: (2) 24-3/4D x 1-3/4H, (2) 24-3/4D x 3H, (1) 24-3/4D x 4H, (1) 24-3/4D x 6H, 18-21/32W Right Bank: (2) 24-3/4D x 1-3/4H, (2) 24-3/4D x 3H, (1) 24-3/4D x 11H
  • Number of Drawers 12
  • Load Rating 2400 lb.
  • Caster Type Plastic, (2) Rigid, (2) Swivel Locking
  • Handles Tubular Metal
  • Series 450
  • Locking System Tubular Key Cylinder
  • Caster Size 6 x 2"
  • Drawer Capacity 200 lb.
  • Storage Capacity 36,455 cu. in.
  • Drawer Slides Ball Bearing
  • Features Recessed Aluminum Extruded Drawer Pulls, Heavy Duty Easy Grip Handle, 700 lb. Caster
  • Caster Wheel Material Polyurethane
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list