Skip Content
WORKSTATION 6-DRUM POLY YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKSTATION 6-DRUM POLY YW

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5115YE
  • Mfr. Model # 5115YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2700
  • Shipping Weight 1.0 lbs

Product Details

Six drum workstation(TM), 232 liter capacity, 7,000 pounds load bearing capacity, 77 inch length, 53 inch width, 6 inch height, polyethylene, colour yellow.

Technical Specs

  • Item 6 Drum Workstation(TM)
  • Colour Yellow
  • Standards EPA 40 CFR 264.175, SPCC, NPDES
  • Includes 1 pallet, 3 grates
  • Container Size 77" L X 53" W X 6" H
  • Container Type Pallet
  • Height 6"
  • Length 77"
  • Width 53"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List