Skip Content
WORKSTATION 5713 DRAWERS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKSTATION 5713 DRAWERS RED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455743-13RD
  • Mfr. Model # 455743-13RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 630.0 lbs

Technical Specs

  • Colour Red
  • Depth 25"
  • For Use With Mfr. No. J451934-6RD-SC, J453427-6RD or J455027-12RD
  • Finish High Gloss
  • Gauge Drawers 18/Sides 16/Bottom 14
  • Includes Drawer Liners
  • Item Rolling Work Station Tool Box
  • Width 57"
  • Number of Shelves 1
  • Height 43"
  • Configuration 49-21/32W Center Bank: (1) 23D x 3-7/8H, 28W Left Bank: (3) 23D x 1-3/4H, (2) 23D x 3H, (1) 23D x 4H, (1) 23D x 6-3/8H, 18-21/32W Right Bank: (2) 23D x 1-3/4H, (2) 23D x 4H, (1) 23D x 11H
  • Material Steel
  • Number of Drawers 13
  • Load Rating 2600 lb.
  • Series 450
  • Handles Tubular Metal
  • Locking System Tubular Key Cylinder
  • Caster Type Plastic, (2) Rigid, (2) Swivel Locking
  • Drawer Slides Ball Bearing
  • Storage Capacity 28,291 cu. in.
  • Caster Size 6 x 2"
  • Drawer Capacity 200 lb.
  • Features Recessed Aluminum Extruded Drawer Pulls, 700 lb. Caster
  • Caster Wheel Material Polyurethane
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list