Skip Content
WORKSTATION 57 11 DRAWER RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKSTATION 57 11 DRAWER RED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455743-11RD
  • Mfr. Model # 455743-11RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 625.0 lbs

Technical Specs

  • Colour Red
  • Features Double Wall Drawer Fronts
  • Depth 25"
  • Finish Glossy Powder Coat
  • Height 43"
  • Includes Vinyl Top and Drawer Liners
  • Item Rolling Workstation
  • Material Steel
  • Width 57"
  • Configuration 49-5/8W Center Bank: 23D x 3-7/8H, 28W Left Bank: (1) 23D x 4H, (3) 23D x 6-3/8H, 18-5/8W Right Bank: (1) 23D x 1-3/4H, (5) 23D x 4H
  • Load Rating 2800 lb.
  • Handles Aluminum, Full width
  • Locking System Key
  • Series 450
  • Number of Drawers 11
  • Caster Type Polyurethane
  • Caster Size 6 x 2"
  • Drawer Slides Ball Bearing
  • Drawer Capacity 200 lb.
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Number of Shelves 2
  • Storage Capacity 26,541 cu. in.
  • Caster Wheel Material Phenolic
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list