Skip Content
WORKSTATION 54 14 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKSTATION 54 14 DRAWERS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT445442-14RD
  • Mfr. Model # 445442-14RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 345.0 lbs

Technical Specs

  • Colour Red
  • Finish Glossy Powder Coat
  • Depth 18"
  • Features Bottom Reinforcements
  • Height 42"
  • Includes Vinyl Top and Drawer Liners
  • Item Rolling Workstation
  • Width 54"
  • Material Steel
  • Configuration 23-1/4W Left Bank (2) 16-1/8D x 1-7/8H, (4) 16-1/8D x 3-15/16H, (1) 16-1/8D x 8-1/16H, 23-1/4W Right Bank (2) 16-1/8D x 1-7/8H, (4) 16-1/8D x 3-15/16H, (1) 16-1/8D x 8-1/16H
  • Load Rating 1600 lb.
  • Series 440
  • Number of Drawers 14
  • Handles Metal
  • Locking System Key
  • Caster Type Polyurethane
  • Drawer Slides Ball Bearing
  • Caster Size 5 x 2"
  • Drawer Capacity 100 lb.
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Number of Shelves 2
  • Storage Capacity 22,248 cu. in.
  • Caster Wheel Material Polyurethane
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list