WORKSTATION 508-2 DRAWERS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKSTATION 508-2 DRAWERS RED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455041-8RD2S
  • Mfr. Model # 455041-8RD2S
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 475.0 lbs

Technical Specs

  • Depth 25"
  • Colour Red
  • Features Double Wall Drawer Fronts
  • Finish Glossy Powder Coat
  • Height 41"
  • Includes Vinyl Top and Drawer Liners
  • Item Rolling Workstation
  • Material Steel
  • Width 50-1/2"
  • Configuration 44-7/16W Center Bank: 23D x 4H, 28W Left Bank: (4) 23D x 1-3/4H, (3) 23D x 4H, 13-7/16W Right Bin w/(2) 23D x 1-1/2H Drawers
  • Number of Drawers 8
  • Series 450
  • Handles Aluminum, Full width
  • Load Rating 2800 lb.
  • Locking System Key
  • Caster Type Polyurethane
  • Caster Size 6 x 2"
  • Drawer Slides Ball Bearing
  • Drawer Capacity 125 lb.
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Number of Shelves 1
  • Storage Capacity 18,920 cu. in.
  • Caster Wheel Material Phenolic
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list